Beli bearing kecil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- KRISBOW Trolley Foldable (Troli Lipat)Deskripsi:Foldable Platform Hand Truck 150kg small wheelatribut:
- Material: Steel and Alumunium
- Maximum Loading Capacity (kg): 90
- Wheel Diameter (mm): 150
- KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik)Deskripsi:Lengkapi peralatan Anda di rumah dengan Krisbow troli tiga tingkat ini sekarang. Terbuat dari material plastik bekualitas sehingga rak troli sangat kuat. Tambahan material aluminium pada rangka tiang troli menjadikan troli semakin kuat dan kokoh. Dilengkapi dengan empat roda bebas memudahkan Anda untuk membawa troli pada lorong sempit.
- monotaro Trolley Folding (Troli Lipat)Deskripsi:Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorongatribut:
- Body Material: steel
- Caster Material: Gum
- Matlock Trolley Folding Platform (Troli Lipat)atribut:
- Product Type: Folding Trolley
- KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)atribut:
- Item: Trolley
- Wheel Material: Rubber
- SKF Drawn Cup Needle Roller Bearing (Laher Bambu)Deskripsi:Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
- Prestar Trolley Hand Truck Double Handle 2 Shelf NB Type (Troli Barang Tingkat)atribut:
- Maximum Load Capacity (kg): 150
- Wheel Size (inch): 4
- Wipro Trolley Foldable Steel Plate (Troli Lipat)atribut:
- Material: Steel Plate
- MUTU Trolley Stainless Steel (Troli Barang)Deskripsi:Horekamall menjual trolley foldable dengan diameter 25 untuk round tubenya, ketebalan 0,8 mm. Ketebalan plat satinless steelnya 0,9 mm. Dengan 2 roda yang tetap dan 2 roda yang berjalan. Maximum untuk loadingnya 500 kg.Spesifikasi :Stainless steel material2 fixed + 2 steerable castorsMax. load : 500 kgDimensi (mm) : 900X550XH870(L)atribut:
- Material: Stainless steel (2 fixed + 2 steerable castors)
- monotaro.id Trolley Plastic (Troli Barang)Deskripsi:monotaro.id Plastik Troli adalah troli barang ukuran kecil berukuran 72cmx48cm yang dapat menampung beban bawaan hingga 159kg dan memiliki handle yang dapat dilipat.
- Non Brand Trolley Linen Cabinet (Troli Laundry / Troli Cucian)Deskripsi:- 1 Laci include kunci- 1 Rak dalam (Removable)- Roda 5inch PU Plate (2 fix 2 swivel brake)- Include 1 kain terpal- 1 handle/pegangan dorong- Karet keliling atas bawah- Pintu include kunciatribut:
- Dimensions (cm): 130x70x110
- Code: JSLT-01
- Prestar Trolley NF (Troli Barang)atribut:
- Maximum Load Capacity (kg): 300
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- KRISBOW Trolley Tool Cart Pneumatic Tyre (Troli Perkakas)atribut:
- Material: Steel
- Dimensions (mm): 1390x620x1150
- Wheel Diameter (inch): 13
- Capacity (kg): 300
- Castor Type: Pneumatic Rubber
Daftar Harga bearing kecil Terbaru October 2026
| NTN Needle Roller Bearing HK Series (Laher Jarum) | Rp12.900 |
| KRISBOW Trolley Foldable Platform HandTruck (Troli Lipat) | Rp559.900 |
| KRISBOW Trolley Foldable (Troli Lipat) | Rp639.900 |
| KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik) | Rp1.199.900 |
| KRISBOW Trolley Platform (Troli Barang) | Rp709.900 |
| monotaro Trolley Folding (Troli Lipat) | Rp599.900 |
| Matlock Trolley Folding Platform (Troli Lipat) | Rp1.699.900 |
| KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda) | Rp549.900 |
| SKF Drawn Cup Needle Roller Bearing (Laher Bambu) | Rp43.900 |
| Prestar Trolley Hand Truck Double Handle 2 Shelf NB Type (Troli Barang Tingkat) | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102275207-1.jpg)
/miP101517810-5.jpg)
/6iP103951234-3.jpg)
/roP103952996-5.jpg)
/6hP103952233-7.jpg)
/qnP103175959-1.jpg)
/qeP102139950-5.jpg)
/ahP103951377-6.jpg)
/i9P104067657-14.jpg)
/p6P101551906-4.jpg)
/dnP105642491-3.jpg)
/19P105300045-2.jpg)
/2aP107914082-2.jpg)
/91P106652325-1.jpg)
/amP111370382-1.jpg)
/54P106882184-1.jpg)
/pdP101551913-8.jpg)
/czP104062467-2.jpg)
/0tP103953029-2.jpg)
/P101002857-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)